Shop All Facility Signs
Nmc
Glow Emergency Right Down Arrow Sign, GL322R
Mfr # GL322R
Zoro # G9453801
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Glow Rigid
- Operating Temp. Range Up to 183°F
- Mounting Yes
- Indoor/Outdoor Usage Indoor/Outdoor
- Size 7 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GL322R
- Zoro # G9453801
- UPC # 887481053752
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 7 in x 10 in |
Details
Item | Glow Emergency Right Down Arrow Sign |
Sign Material | Glow Rigid |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Glow Emergency Right Down Arrow Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Keeper 89311 1 in. D-Ring With Bracket; Pack Of 18 (169137)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003BL)
- FIBERDUCK Spill Kit, Oil-Only, 55 gal. (PKD550S)
- HOME PLUS 48 in. Round Blue Driveway Marker (HD0114)
- NMC Imo Emergency Telephone Station Sign, IMO106R (IMO106R)
- NMC Ada Location Marker Volume Controlled Sign, S98P (S98P)
- NMC Escape Ladder Sign, GL313P (GL313P)
- NMC Deposit Waste Here Sign, N255PB (N255PB)
- NMC Danger Men Working Above Sign - Bilingual, ESD125PB (ESD125PB)
- NMC Conserve Water Sign, ENV30RB (ENV30RB)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - West Virginia (A-1218 Equine - West Virginia)
- Nmc Signs