Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Glo Brite Safety Track Tape 6"x60Ft
Mfr # GAGT660
Zoro # G5799709
product price: $334.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 6"
- Color Green/White
- Material Vinyl
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GAGT660
- Zoro # G5799709
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 6" |
Grit Size | Proprietary |
Details
Item | Anti Slip Regular Globrite Safety Track Tape |
Color | Green/White |
Material | Vinyl |
Pattern | Solid |
Description
Glo Brite Safety Track Tape 6 In.x60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Pull Rod Replacement Kit (RPG47-0046)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Khaki (F56037525032-34)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- ALLEGRO INDUSTRIES Feather Ice Inserts, 13 x 6 In., PK4 (8413-11)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- NMC Anti Skid 1"x60Ft (AGT160)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- Nmc Anti-slip tapes, Treads & Stair Nosings