Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Glo Brite Safety Track Tape 6"x24
Mfr # GAGT39-10
Zoro # G5798263
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 24"
- Material Vinyl
- Color Green/White
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GAGT39-10
- Zoro # G5798263
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 24" |
Grit Size | Proprietary |
Details
Item | Anti Slip Regular Globrite Safety Track Tape |
Material | Vinyl |
Color | Green/White |
Pattern | Solid |
Description
Glo Brite Safety Track Tape 6 In.x24 In., Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kits (SKCA8RGXL-WB)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- DMM Hitch Climber Eccentric Pulley, Green (DECC-GR)
- MOLDEX Moldex 6130 MX-6 Premium High Attenuation Earmuff, NRR 30dB (6130)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti Skid 1"x60Ft (AGT160)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- TOP TAPE AND LABEL. Gator Grip Cleat, Watch Your Step, Yellow/Black, 6inW x 24inL, 10/Pkg., (SG3126WYS)
- Nmc Anti-slip tapes, Treads & Stair Nosings