Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Glo Brite Safety Track Tape 4"x60Ft
Mfr # GAGT460
Zoro # G5800390
product price: $378.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 4"
- Material Vinyl
- Color Green/White
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GAGT460
- Zoro # G5800390
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 4" |
Grit Size | Proprietary |
Details
Item | Anti Slip Regular Globrite Safety Track Tape |
Material | Vinyl |
Color | Green/White |
Pattern | Solid |
Description
Glo Brite Safety Track Tape 4 In.x60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Slow Moving Vehicle Sign, Aluminum (SMV4)
- SIGNMISSION OSHA, Nitrogen Storage No Smoking No Open Flame, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-1459)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-2250-595-BR)
- PIP Reversible Inspection Glove, PK12 (97-521H)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- INCOM INCOM Reflective Safety Tape, 3W x 30'L, Striped Yellow/Black, 1 Roll (RST136)
- Nmc Anti-slip tapes, Treads & Stair Nosings