Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Glo Brite Safety Track Tape 1"x60Ft
Mfr # GAGT160
Zoro # G5800171
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$141.98
Free 30-Day Returns
Key Features
- Width 1"
- Length 60 ft.
- Color Green/White
- Material Vinyl
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GAGT160
- Zoro # G5800171
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Anti Slip Regular Globrite Safety Track Tape |
Color | Green/White |
Material | Vinyl |
Pattern | Striped |
Description
Glo Brite Safety Track Tape 1 In.x60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Cobalt Blue (N213)
- GVS-RPB Z-Link Helmet (16-075-21)
- GEMTOR Escape System Bag, Cordura, Most Escape Systems and Harnesses (556C)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (131-5)
- Nmc Anti-slip tapes, Treads & Stair Nosings