Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Glo Brite Safety Track 6"x24
Mfr # GAGT39
Zoro # G5799051
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Width 6"
- Color Green/White
- Material Vinyl
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GAGT39
- Zoro # G5799051
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 24" |
Width | 6" |
Grit Size | Proprietary |
Details
Item | Anti Slip Regular Globrite Safety Track Tape |
Color | Green/White |
Material | Vinyl |
Pattern | Solid |
Description
Glo Brite Safety Track 6 In.x24 In., Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Horizontal Lifeline, 60 ft., Red (1200101)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2HNRW02A000)
- BRADY Evacuation Map Holder (102849)
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Anti Skid 1"x60Ft (AGT160)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- MTI INDUSTRY MTI INDUSTRY 40442PWT Propane Leak Flush Mount Detector; White (M6T-40442PWT)
- Nmc Anti-slip tapes, Treads & Stair Nosings