Shop All Identification Labels
Nmc
Glass International Shipping Label
Mfr # IHL4AL
Zoro # G9453418
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter Shipping Label
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IHL4AL
- Zoro # G9453418
- UPC # 88748110123
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | Red |
Mounting Style | Adhesive |
Legend | Glass |
Background Color | White on Red |
Legend/Background Color | White |
Item | Glass International Shipping Label |
Description
Glass International Shipping Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knit Glove, 2XL, PK12 (34-8014/XXL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDSPWRBL-8.5-2E)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038BL)
- NMC Symbol Release Station Powder Imo Label, IMO160R (IMO160R)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR10)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Width: 10-3/4" (DL177BUV100)
- NMC Self-Adhesive Vinyl Bumper Windshield Red, Pk100, PP13B (PP13B)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Material: Pressure-Sensitive Vinyl (DL18PR25)
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black (L-4038)
- Nmc Identification Labels