Shop All Identification Labels
Nmc
Ghs43, Pk5
Mfr # GHS403AP
Zoro # G9453460
product price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS403AP
- Zoro # G9453460
- UPC # 88748105215
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Corrosion Glow Label,PK5 |
Description
Corrosion Glow Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Fixture, Black with Green (EXG LED B EL M6)
- CARHARTT Bib Overalls, 32" Waist Sz, 34" Inseam, Brn (102776-211-32x34)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D01 (475D01)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034YB)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL16UV25)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL93P)
- NMC Misc Blank Dot Placard Sign, Material: Rigid Plastic (DL61BR)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Unrippable Vinyl (DL48UV)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BP (DL40BP)
- Nmc Identification Labels