Shop All Identification Labels
Nmc
GHS SECONDARY CONTAINER LABELS, 3.5"X2.25", PS VINYL, 250ROLL
Mfr # GHS2265ALV
Zoro # G9388692
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Product Identifier
- Material Adhesive Backed Vinyl
- Width 2-1/4"
- Height 3-1/2"
- Subject Matter GHS Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2265ALV
- Zoro # G9388692
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/4" |
Height | 3-1/2" |
Details
Header | Product Identifier |
Material | Adhesive Backed Vinyl |
Subject Matter | GHS Identification |
Language | English |
Color | Black, White |
Header Background Color | White |
Mounting Style | Adhesive-Backed |
Legend | Signal Word - Danger - Warning - HMIS - Health - Flammability - Reactivity - Personal Protection |
Background Color | White, Black, Blue, Yellow, Red |
Legend/Background Color | White, Blue, Red, Yellow |
Write on Surface | Yes |
Item | Roll Of 250,3.5" X 2.25" Ghs Secondary C |
Description
Roll Of 250,3.5 In. X 2.25 In. Ghs Secondary C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Eye Wash/Shower Inspection, 4 in W x 7 in H, Polyester, Indoor/Outdoor, 10 Pack, White/Green (2RMU6)
- KINCO Kinco Grain Cowhide Driver Gloves (98-S)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (PAN3P/2080AZ532-06)
- ZORO SELECT 3 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHF8)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Unrippable Vinyl (DL93UV)
- NMC Nfpa Label Symbol 1", Pk5, Mounting Style: Adhesive-Backed (DCL131)
- NMC Qualified Respirator User Hard Hat Emblem, Pk25 (HH86)
- NMC Write On Color Bar Right-To-Know Label, HM29ALV (HM29ALV)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL174UV100)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121088 (121088)
- Nmc Identification Labels