Shop All Identification Labels
Nmc
Ghs Labels And Pictograms Poster - Spanish
Mfr # PST122SP
Zoro # G9453390
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poster Paper
- Width 24"
- Height 18"
- Subject Matter GHS Identification
- Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # PST122SP
- Zoro # G9453390
- UPC # 88748110352
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 24" |
Height | 18" |
Details
Material | Poster Paper |
Subject Matter | GHS Identification |
Language | Spanish |
Color | Black, Blue, White, Orange |
Background Color | Black, Blue, Red, Orange, White |
Item | Ghs Labels And Pictograms Poster - Spani |
Description
Ghs Labels And Pictograms Poster - Spani
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 26 (DCVI-36T-PC)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BL)
- NMC Flammable 3 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR25)
- NMC Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH144R)
- NMC Fire Extinguisher Instructions Sign, Pk100 (PCIABC)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- NMC Qualified Respirator User Hard Hat Emblem, Pk25 (HH86)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH146R)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL46P)
- BRADY 1.5" x 0.25" Write-On Calibration Labels, Pk5 (WO-46-VP)
- Nmc Safety Labels