Shop All Identification Labels
Nmc
Ghs Labels And Pictograms Poster
Mfr # PST122
Zoro # G9453409
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poster Paper
- Width 24"
- Height 18"
- Subject Matter GHS Identification
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # PST122
- Zoro # G9453409
- UPC # 88748111582
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 24" |
Height | 18" |
Details
Material | Poster Paper |
Subject Matter | GHS Identification |
Language | English |
Color | Black, Blue, White, Orange |
Background Color | Black, Blue, Red, Orange, White |
Item | Ghs Labels And Pictograms Poster |
Description
Ghs Labels And Pictograms Poster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE Truck Drivers Please Ring Bell And Wait Sign, Landscape (OS-NS-A-1014-L-16765)
- KLEENGUARD Disposable Coveralls, 4Xl, 21 PK, White, KleenGuard(TM) A30, Zipper (46117)
- FRED SILVER Convex Security Mirror (PC-P-18)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Danger 110 Volts Label, Pk5, DGA30AP (DGA30AP)
- NMC Wear Hearing Protection Iso Label, Pk5 (ISO402AP)
- NMC Flammable Dot Placard Sign, 1992 3, Material: Adhesive Backed Vinyl (DL183P)
- NMC Organic Peroxide Placard, Pk100, Material: Adhesive Backed Vinyl (DL15P100)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PS VINYL (DL97BP)
- LABELMASTER Hazcom Label, 4inx6in, Vinyl, 500 Labels (AV504)
- Nmc Safety Labels