Shop All Identification Labels
Nmc
Gear Entanglement Hazard Iso Label, Pk10
Mfr # ISO248AP
Zoro # G9453320
product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO248AP
- Zoro # G9453320
- UPC # 887481059150
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Gear Entanglement Hazard Iso Label,PK10 |
Description
Gear Entanglement Hazard Iso Label,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, M (O53129)
- DUPONT Tyvek 40Case Of 25 Large White Coverall (TY122SWHLG002500)
- HOL-DEX Zip Seal Pouch-Mag 9 in.x 12 in., PK25 (ZSM-912)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- NMC Hazmat Air Shipping Label, Pk25 (HW43)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Unrippable Vinyl (DL186UV)
- NMC Hard Hat Emblem, 5S Champion, Pk25 (HH120)
- NMC Four Digit Placard 1223 (DL182R)
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- NMC Explosives 1.2L 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL91PR)
- TOP TAPE AND LABEL. INCOM GHS inExclamation Markin Pictogram Placard, 10-3/4in x 10-3/4in - 100/Pkg (GHS1272)
- Nmc Identification Labels