Shop All Identification Labels
Nmc
Gasoline Label, Pk25
Mfr # DL157AP
Zoro # G9453217
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL157AP
- Zoro # G9453217
- UPC # 888975664263
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Gasoline |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Gasoline Label,PK25 |
Description
Gasoline Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, XL, Blue/Black (H212100031.XLG)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel Only (Bilingual) (DS-Authorized Personnel Only (Bilingual))
- NMC Safety Award Winner Hard Hat Emblem, Pk25 (HH53)
- NMC Rescue Team Hard Hat Label, Pk25 (HH51)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, REMOVABLE PS VINYL (DL136BPR)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045 (DL185PR)
- NMC Combustible 3 Dot Placard Label, Pk25 (DL9AP)
- NMC Laminated Hazmat Labels, Pk5 (M751AP)
- NMC Nfpa Label Number 6", Pk5, DCN61 (DCN61)
- Nmc Safety Labels