Shop All Identification Labels
Nmc
Gasoline Label
Mfr # DL157ALV
Zoro # G9453138
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL157ALV
- Zoro # G9453138
- UPC # 88748110234
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Gasoline |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Gasoline Label |
Description
Gasoline Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-S)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101518 (101518)
- BRADY Safety Tag, Polyester, 5-3/4inHx3in.W, PK25 (76142)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk5 (ISO412AP)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- NMC Combustible 3 Dot Placard Label, Pk25 (DL9AP)
- NMC Danger Diesel Label, Pk5 (D127AP)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Vinyl (HMS16ALV)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Background Color: Blue (LHR104BU)
- Nmc Safety Labels