Shop All Identification Labels
Nmc
Gasoline 3 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL134UV50
Zoro # G9453129
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL134UV50
- Zoro # G9453129
- UPC # 88748112069
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Gasoline |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Gasoline 3 Dot Placard Sign,PK50 |
Description
Gasoline 3 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley Boot Saver Disposable Latex Shoe Covers X-Large Blue, 100PK (WPL1010-XL-BL)
- 3M FD 150 Blue Fire Barrier Sealant, Blue, 40 to 122 deg F, 101 oz Cartridge (FIREDAM 150+ BLUE)
- SIGNMISSION OSHA Notice, 3.5" Height, For Entry Press Red Intercom Button Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-12847)
- CARHARTT Men's Brown Cotton Coat size 4XL (C003-BRN 4XL REG)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL6R)
- NMC Toxic Gas 2 Dot Placard Label, Pk25 (DL133AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Width: 3" (ISL1301)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 14" (SPD24PB)
- NMC CPR Certified Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH22)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL125P100)
- Nmc Identification Labels