Shop All Identification Labels
Nmc
Gasoline 3 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL134P25
Zoro # G9453013
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL134P25
- Zoro # G9453013
- UPC # 88748112053
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Gasoline |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Gasoline 3 Dot Placard Sign,PK25 |
Description
Gasoline 3 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WLC2)
- PELICAN Micro Case, Yellow, 5.88 x 4.06 x 2.12 In (1010)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- BRADY Pipe Markr, Cooling Water SupplGn, 4to6 In (4044-D)
- NMC Safety Starts With Me Hard Hat Emblem, Pk25 (HH106)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Rigid Plastic (DL174R)
- NMC Danger Lead Containing Hazardous Waste Hazard Warning Label (PRD75)
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- NMC Toxic 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL87ALV)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- AVERY Printable Blank Oval Labels, 2" x, PK200 (22570)
- Nmc Safety Labels