Shop All Identification Labels
Nmc
Gasoline 3 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL134P100
Zoro # G9453007
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL134P100
- Zoro # G9453007
- UPC # 88748112052
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Gasoline |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Gasoline 3 Dot Placard Sign,PK100 |
Description
Gasoline 3 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, S, Cobalt Blue, 100 Pack (N191)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- KLEIN TOOLS Lockouts, 1-1/2-Inch Hasp, Interlocking Tabs (45201)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Door Must Remain Unlocked While Building Sign, Landscape (OS-NS-P-710-L-11511)
- NMC Symbol Assembly Muster Station Imo Label, IMO219P (IMO219P)
- NMC HARD HAT EMBLEM, VISITOR, 2" DIA, Pk25 (HH20)
- NMC Dot Placard Sign, 1263 3, Material: Adhesive Backed Vinyl (DL138BP)
- NMC CPR Certificado Hard Hat Emblem, Pk25 (HH39)
- NMC Graphic Splash Hazard Iso Label, Pk5 (ISO452AP)
- NMC Energy Isolation - Rotating Isolation Point, Pk10, Width: 4" (ISL3417)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- Nmc Identification Labels