Shop All Identification Labels
Nmc
Gasoline 3 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL134UV10
Zoro # G9453162
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL134UV10
- Zoro # G9453162
- UPC # 88748112066
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Gasoline |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Gasoline 3 Dot Placard Sign,PK10 |
Description
Gasoline 3 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW25)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74203)
- NMC Caution Label, Pk5 (CGA20AP)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk5 (ISO421AP)
- NMC Asbestos Warning Label (PRD62)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Danger Disconnect Before Servicing Label, Pk5 (DGA23AP)
- NMC Right To Know Labels (Bilingual), 6X4, Ps Vinyl, Pk10 (SPHM36)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Orange PK (AVE5166)
- Nmc Identification Labels