Shop All Identification Labels
Nmc
Gasoline 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL134P10
Zoro # G9453022
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL134P10
- Zoro # G9453022
- UPC # 88748112051
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Gasoline |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Gasoline 3 Dot Placard Sign,PK10 |
Description
Gasoline 3 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- VIKING The Viking Insulated Boot (VW23)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- CONDOR Knit Glove, Acrylic, XL, PR (4NML1)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- NMC Dot Placard Sign, 1942 5.1, Material: Adhesive Backed Vinyl (DL178BP)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- NMC Biohazard Label (S52RL)
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- Nmc Identification Labels