Shop All Identification Labels
Nmc
Gasoline 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL134PR
Zoro # G9453077
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL134PR
- Zoro # G9453077
- UPC # 88748112055
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Gasoline |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Gasoline 3 Dot Placard Sign |
Description
Gasoline 3 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 4600 4600N95 Series AirWave® N95 Particulate Respirator, M/L, 10/Box (4600)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- MCR SAFETY Navigator .22Mm Pu Nylon 49 Raincoat, 3XL (550CX3)
- MONTOUR LINE Purple Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-PE-50-BX)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Paper (HW35AL)
- NMC Symbol Smoke Detector Imo Label (IMO110P)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Language: English (HH125R)
- NMC Qualified Crane Operator Hard Hat Label, Pk25 (HH58)
- NMC Lockout Before Service Repair Or Maint.. Hard Hat Label, Pk25 (HH74)
- AVERY 1/2 in. H X 3/4 in. W Rectangular White Labels 525 pk, 525PK (06107)
- Nmc Identification Labels