Shop All Safety Tags & Identification
Nmc
Gasoline 3 Dot Placard Sign
Mfr # DL134TB
Zoro # G9452900
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172
- Tag Color Black on Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL134TB
- Zoro # G9452900
- UPC # 88748112060
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Gasoline 3 Dot Placard Sign |
Legend | Gasoline 3 |
Material | Card Stock |
Standards | DOT 49 CFR 172 |
Tag Color | Black on Orange |
Language | English |
Format | Message and Graphic |
UV Resistant | Yes |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
Description
Gasoline 3 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Bib Apron, Silver, 45 In. L (SSA)
- LYLE Employee Parking Sign, 18" x 12, RP-053-12HA (RP-053-12HA)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14L)
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- NMC Tag & Lock To Be Removed Only By The Person Shown On Back Tag (TAR401)
- NMC Danger This Tag & Lock To Be Removed Only By Tag, Pk10 (LOTAG1)
- NMC Danger High Voltage Sign (D549AB)
- NMC Poison 6 Dot Placard Sign, Pk50 (DL8TB50)
- NMC Stop (Octagon), 24X24, .063 Alum (TM13H)
- NMC Energy Isolation - Electrical Isolation Point, Pk10 (IST6301)
- NMC Danger Do Not Start Men Working On Machinery Tag, Pk25 (RPT6A)
- Nmc Lockout Tagout