Shop All Identification Labels
Nmc
Gasoline 3 Dot Placard Sign, DL134P
Mfr # DL134P
Zoro # G9453031
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL134P
- Zoro # G9453031
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Gasoline |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Gasoline 3 Dot Placard Sign |
Description
Gasoline 3 Dot Placard Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Anchor D-Bolt, w/1/2" Concrete Bolt (AD-1C)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1248-RA_10X7 (U5-1248-RA_10X7)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White (B33-94-2-342-2)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Background Color: White on Red (DL2BPR)
- NMC Symbol Firemans Outfit Imo Label, IMO132P (IMO132P)
- NMC Toxic 6 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL87P25)
- NMC Symbol Evacuation Slide Imo Label, IMO201P (IMO201P)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- NMC Corrosive Ghs Label, GHS2032AL2 (GHS2032AL2)
- NMC Danger Keep Away From Machinery Label, Pk5 (DGA25AP)
- Nmc Safety Labels