Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Fumes Maybe Present Sign, C498RB
Mfr # C498RB
Zoro # G9452882
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend FUMES MAYBE PRESENT
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C498RB
- Zoro # G9452882
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Fumes Maybe Present Sign |
Header | CAUTION |
Legend | FUMES MAYBE PRESENT |
Sign Material | Rigid Plastic |
Description
Fumes Maybe Present Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGZ M Jersey Cotton Garden Green Gardening Gloves (77352-26)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- N-FERNO Balaclava, Wind-Proof, Gray (6823)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-162/L)
- NMC Fumes Maybe Present Sign, C498PB (C498PB)
- NMC GHS SECONDARY CONTAINER (GHS2264ALV)
- NMC Lead Work Area May, SPD26RB (SPD26RB)
- NMC Danger Chlorine Gas Sign, D484PB (D484PB)
- NMC Danger Diesel Fuel Sign, D427PB (D427PB)
- NMC Inorganic Arsenic May Cause Cancer Sign - Bilingual, ESD32PB (ESD32PB)
- NMC Danger Lead Work Area Sign, D36PD (D36PD)
- Nmc Chemical, Gas & Hazardous Material Signs