Shop All Facility Signs
Nmc
Full Cylinders Ready For Use Sign - Bilingual, M743AB
Mfr # M743AB
Zoro # G9452797
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Aluminum
- Operating Temp. Range Up to 150°F
- Size 14 in x 10 in
- Mounting Yes
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # M743AB
- Zoro # G9452797
- UPC # 88748106678
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 14 in x 10 in |
Details
Item | Full Cylinders Ready For Use Sign - Bili |
Sign Material | Aluminum |
Operating Temp. Range | Up to 150°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Full Cylinders Ready For Use Sign - Bili
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 32, 200 PK (LL-1)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-939)
- PRESCO Presco Striped Flagging Tape (SWO-373)
- NMC Men Engraved Sign, EN14GY (EN14GY)
- NMC Battery Charging Area Sign, 10 X 14, Ps Vinyl, D680PB (D680PB)
- NMC Caution Non-Potable Water Do Not Drink Sign, C361A (C361A)
- NMC Caution Floor Load Capacity Sign, C87AB (C87AB)
- NMC Miscellaneous Ppe Dispenser, ADB (ADB)
- NMC Safety First Aid Kit Sign, SF41A (SF41A)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Photos Or Video Allowed Sign With Symbol, Portrait (OS-NS-A-1014-V-14753)
- Nmc Facility Signs