Shop All Safety Tags & Identification
Nmc
Full Cylinder Ez Pull Tag
Mfr # TAR161
Zoro # G9452751
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 29 CFR 1910. 145; ANSI Z535
- Language English
- Background Color Green
- Legend Color White
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TAR161
- Zoro # G9452751
- UPC # 88748111595
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Length | 6-1/4 in |
Details
Item | Full Cylinder Ez Pull Tag |
Standards | OSHA 29 CFR 1910. 145; ANSI Z535 |
Language | English |
Background Color | Green |
Legend Color | White |
Material | Polyolefin |
Legend | Full Cylinder Ready For Use |
Features | Octagonal Shape; Scuff-Resistant |
Description
Full Cylinder Ez Pull Tag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1648-RD_7X5)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRPNT-YM)
- SHOWA Cut Resistant Glove, 18 ga Thick, M, PR (XC810M-07)
- NMC Caution Do Not Operate This Equipment Tag, Pk25 (RPT135ST)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647RB)
- NMC Radioactive 7 Dot Placard Sign, Pk100 (DL16TB100)
- NMC Danger Unsafe Do Not Use Signed By___ Date___Tag, Pk25 (RPT34G)
- NMC Danger High Voltage Sign (D49PB)
- NMC Danger This Tag Must Not Be Removed By Anyone Except Tag, Pk25 (RPT86)
- NMC Red Tag 5S, Pk25 (RPT177)
- Nmc Lockout Tagout