Shop All Safety Tags & Identification
Nmc
Full Cylinder Ez Pull Tag
Mfr # TAR153
Zoro # G9452718
original price:
$41.73
4% off
new price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Full Cylinder Ready For Use
- Material Polyolefin
- Width 3 in
- Standards OSHA 29 CFR 1910. 145; ANSI Z535
- Background Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TAR153
- Zoro # G9452718
- UPC # 88748111594
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Length | 6-1/4 in |
Details
Item | Full Cylinder Ez Pull Tag |
Legend | Full Cylinder Ready For Use |
Material | Polyolefin |
Standards | OSHA 29 CFR 1910. 145; ANSI Z535 |
Background Color | Green |
Legend Color | White |
Language | English |
Features | Octagonal Shape; Scuff-Resistant |
Description
Full Cylinder Ez Pull Tag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, L (730103L)
- INNOPLAST Hardware Kit for Clearance Bar (HWK)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, PK6 (19630)
- NMC Right-To-Know Tag, Pk25 (RPT77)
- NMC Danger Do Not Start Men Working On Machinery Tag, Pk25 (RPT6A)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647PB)
- NMC Danger Defective Equipment Tag, Pk25 (RPT59ST)
- NMC Danger Do Not Use Scaffold Tag, Pk25 (RPT227B)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank (DL8BTB)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Pk10 (DL181TB10)
- Nmc Safety Tags & Identification