Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Fuel Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl
Mfr # D538PB
Zoro # G9452727
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend FUEL
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D538PB
- Zoro # G9452727
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Fuel Sign |
Header | DANGER |
Legend | FUEL |
Sign Material | Pressure Sensitive Vinyl |
Description
Fuel Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1LW-04-L)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH2X0025CS)
- NMC Fuel Sign, 10 in Height, 14 in Width, Rigid Plastic (D538RB)
- NMC Lead Work Area May, SPD26RB (SPD26RB)
- NMC Caution Hydrochloric Acid Sign, C527PB (C527PB)
- NMC Dancer Acid Sign, DGA34RB (DGA34RB)
- NMC Inorganic Arsenic May Cause Cancer Sign - Bilingual, ESD32PB (ESD32PB)
- NMC DANGER, HYDROGEN FLAMMABLE GAS (D294P)
- NMC Danger Hydrochloric Acid Sign, D446EB (D446EB)
- Nmc Signs