Shop All Identification Labels
Nmc
Fuel Oil 3 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL100UV25
Zoro # G9452663
product price: $48.99
/pk 25, $1.96/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL100UV25
- Zoro # G9452663
- UPC # 88748111822
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Fuel Oil |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Fuel Oil 3 Dot Placard Sign,PK25 |
Description
Fuel Oil 3 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, X-Large (MG402/XL)
- BRADY Tamper Seal Label, WARRANTY VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK (TL-PK-1)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV77)
- NMC No Smoking Iso Label, Pk10 (ISO219AP)
- NMC Toxic 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR10)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL84BPR)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL87UV50)
- NMC Magnetized Material Label, Pk25 (DL56AP)
- NMC Oxidizer Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS401AP)
- NMC Danger Disconnect Before Servicing Label, Pk5 (DGA23AP)
- Nmc Identification Labels