Shop All Identification Labels
Nmc
Fuel Oil 3 Dot Placard Sign, Pk25, Color: White
Mfr # DL100P25
Zoro # G9452541
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL100P25
- Zoro # G9452541
- UPC # 88748111807
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Fuel Oil |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Fuel Oil 3 Dot Placard Sign,PK25 |
Description
Fuel Oil 3 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- MILWAUKEE TOOL Full Brim White Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1221)
- ENDURA Gloves, White, L Glove Size, PK12 (378SBL)
- ARIAT 6-Inch Work Boot, M, 7 1/2, Brown, PR (10033995)
- NMC Symbol Secure Hatches Imo Label, IMO191P (IMO191P)
- NMC Danger Label, Pk5, DGA28AP (DGA28AP)
- NMC Oxidizer Ghs Label, Pk5, Width: 2" (GHS201AP)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC Rescue Team Hard Hat Emblem, Pk25 (HH51R)
- NMC Hazmat Air Shipping Label, Pk25 (HW43)
- NMC Do Not Touch Iso Label, Pk10 (ISO228AP)
- Nmc Safety Labels