Shop All Identification Labels
Nmc
Fuel Oil 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL100P10
Zoro # G9452438
product price: $17.59
/pk 10, $1.76/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL100P10
- Zoro # G9452438
- UPC # 88748111805
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Fuel Oil |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Fuel Oil 3 Dot Placard Sign,PK10 |
Description
Fuel Oil 3 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-M)
- PORTWEST Portwest Rain Trousers, L (S441)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 1-1/2 Inx2 In (356-1522061)
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL46P)
- NMC Crane Overhead W/ Graphic Label (S70R)
- NMC Danger Fall Protection Required Label, Pk5 (D674AP)
- NMC Nfpa Label Number 2", Pk5, DCN22 (DCN22)
- NMC Safety Award Winner Hard Hat Emblem, Pk25 (HH53)
- NMC Nfpa Label Symbol 6", Pk5, Subject Matter: Hazard Communication (DCL126)
- TILTWATCH Tiltwatch® XTR, Yellow, 100/Case (STWXTR)
- Nmc Safety Labels