Shop All Identification Labels
Nmc
Fuel Oil 3 Dot Placard Sign, Material: Pressure Sensitive Vinyl
Mfr # DL100ALV
Zoro # G9452447
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL100ALV
- Zoro # G9452447
- UPC # 88748110223
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Fuel Oil |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Fuel Oil 3 Dot Placard Sign |
Description
Fuel Oil 3 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHER IMPRESSIONS Comfort Fit Track Belt Adjustable for Custom Waistline 28 to 48 Inch - Black (BL188BK)
- QUARTET Letter Board Characters, 1 In, PK128 (M1)
- PORTWEST Liquid Pro HR Cut Glove, L (AP81)
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL14UV100)
- NMC Drive Safety Dot Placard Sign, Material: Unrippable Vinyl (DL31UV)
- NMC Hot Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL76PR)
- NMC Chemical Id Label Spanish, Material: Rigid Plastic (SPCI10R)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH156R)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- Nmc Identification Labels