Shop All Identification Labels
Nmc
Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL100P
Zoro # G9452392
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL100P
- Zoro # G9452392
- UPC # 888975580068
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Fuel Oil |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Fuel Oil 3 Dot Placard Sign |
Description
Fuel Oil 3 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Caution Radioactive Material 3/4" x 500" (T-75-rad)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015B)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, M, PR (19K976)
- ACCUFORM Private Property Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (MATR518VP)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Unrippable Vinyl (DL148BUV)
- NMC Health & Safety Committee Hard Hat Emblem, Pk25 (HH46)
- NMC Symbol Space Protected By Foam Imo Label, IMO112R (IMO112R)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA59AP (DGA59AP)
- NMC Symbol Foam Installation Imo Label, IMO151P (IMO151P)
- Nmc Identification Labels