Shop All Identification Labels
Nmc
Fragile Label, Language: English
Mfr # LR14AL
Zoro # G9452462
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter Shipping Label
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # LR14AL
- Zoro # G9452462
- UPC # 88748110142
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | Red |
Mounting Style | Adhesive |
Legend | Fragile |
Background Color | Black, Blue, Red, White |
Legend/Background Color | White |
Item | Fragile Label |
Description
Fragile Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9676S)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- REEBOK Tactical Boots, 13W, Nylon, Black, PR (RB8688)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- NMC Qualified Aerial Lift Operator Hard Hat Emblem, Pk25 (HH84R)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- NMC Marine Pollutant Placard, Pk25, Material: vinyl (DL77UV25)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL133R)
- NMC Write On Color Bar Right-To-Know Label, HM29ALV (HM29ALV)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Unrippable Vinyl (DL184UV)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10911 (TC-10911)
- Nmc Safety Labels