Shop All Identification Labels
Nmc
Fragile Do Not Bend Label
Mfr # LR29AL
Zoro # G9452289
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter Shipping Label
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # LR29AL
- Zoro # G9452289
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Fragile - Do Not Bend |
Background Color | White, Red |
Legend/Background Color | Red |
Item | Fragile Do Not Bend Label |
Description
Fragile Do Not Bend Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black, Spandex (133-09)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (454730)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Red (91422)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Unrippable Vinyl (DL100UV)
- NMC Combustible 3 Dot Placard Sign, Material: Unrippable Vinyl (DL9UV)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 14" (D29PB)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Acid (DCL121)
- NMC Graphic Lift Truck Hazard Iso Label, Pk5 (ISO442AP)
- VNM SIGNMAKER Label Tape, Black, 1in W, For Mfr No. VnM4 (REFBK-3254)
- Nmc Identification Labels