Shop All Identification Labels
Nmc
Four Digit Placard 3286
Mfr # DL651R
Zoro # G9452377
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL651R
- Zoro # G9452377
- UPC # 88748111711
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3286 |
Background Color | White, Red |
Legend/Background Color | White |
Item | Four Digit Placard 3286 |
Description
Four Digit Placard 3286
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- LYLE Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0006-GA_10x7)
- ZORO SELECT Delineator Post, Height 28 In, Orange (04-728)
- ESS Ballistic Safety Glasses, Brown Scratch-Resistant (EE9015-06)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- NMC Notice Turn Off When Not InUse Label, PK5 (N369AP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk10 (DL141BP10)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH169)
- NMC Four Digit Placard 1993 (DL400R)
- NMC Misc Blank Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL61BUV50)
- Nmc Safety Labels