Shop All Identification Labels
Nmc
Four Digit Placard 3266
Mfr # DL185R
Zoro # G9452298
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL185R
- Zoro # G9452298
- UPC # 88748111733
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit Placard 3266 |
Description
Four Digit Placard 3266
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 3' Cross Arm Strap (FS811-3)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-DGFO-RW (669-C/36-DGFO-RW)
- REFRIGIWEAR Insulated Impact Pro Glove Black Lar (0579RBLKLAR)
- JUSTRITE 1 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7110210)
- NMC Symbol A Class Division Imo Label, IMO135P (IMO135P)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Mounting Style: With Corner Holes (DL8BR)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- NMC Four Digit 2734 Placard, Material: Unrippable Vinyl (DL176UV)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Unrippable Vinyl (DL35UV)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Unrippable Vinyl (DL150BUV)
- NMC Graphic Of Recycle Arrow Label, ENV29PB (ENV29PB)
- Nmc Safety Labels