Shop All Identification Labels
Nmc
Four Digit Placard 2920
Mfr # DL184R
Zoro # G9452228
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL184R
- Zoro # G9452228
- UPC # 88748111730
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 2920 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit Placard 2920 |
Description
Four Digit Placard 2920
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-12-X)
- BRADY Numbers and Letters Labels, PK 10 (5050P-4)
- ARIAT Athletic Shoe, B, 7 1/2, Gray, PR (10044427)
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (5 pk) (48-73-1450)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- NMC Symbol Space Protected By Co2 Imo Label, IMO144P (IMO144P)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank (DL64BPR)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- NMC Placard Sign, 1203 3 Dot, Pk50, Material: Adhesive Backed Vinyl (DL41BP50)
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- Nmc Identification Labels