Shop All Identification Labels
Nmc
Four Digit Placard 2735
Mfr # DL120R
Zoro # G9452270
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter General Purpose
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL120R
- Zoro # G9452270
- UPC # 88748111798
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | General Purpose |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 2735-8 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit Placard 2735 |
Description
Four Digit Placard 2735
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Outdoor, Black (M7C-500-595-BK)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676)
- NMC Nfpa Label Symbol 1", Pk5, Language: English (DCL111)
- NMC GHS SECONDARY CONTAINER LABELS, 3.5"X2.25", PS VINYL, 250ROLL (GHS2265ALV)
- NMC Graphic Wear Head Hearing And Eye P Iso Label, Pk10 (ISO211AP)
- NMC Calibrated Date And Initials Label, Pk3, INL3 (INL3)
- NMC Non-Hazardous Waste Self-Laminating Label, Pk25 (HW5SL25)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black (DL48PR10)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- Nmc Identification Labels