Shop All Identification Labels
Nmc
Four Digit Placard 1993, Pk50, Background Color: Red on White
Mfr # DL73BR50
Zoro # G9452219
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL73BR50
- Zoro # G9452219
- UPC # 88748111714
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Four Digit Placard 1993,PK50 |
Description
Four Digit Placard 1993,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, Impact Protection, L, PR (263-10)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65504 (65504)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- DIXON Mill Hose, Uncoupled 1", 100ft., 1-Jacket (M10-100UC)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR25)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Vinyl (HM27ALV)
- NMC LABEL, GRAPHIC FOR AUTOMATIC OR REMOTE STARTING HAZARD, 4"Dia, Pk5 (ISO450AP)
- NMC Dot Placard Sign, 1270 3, Material: Unrippable Vinyl (DL140BUV)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- NMC Safety Starts With Me Hard Hat Emblem, Pk25 (HH106)
- ZORO SELECT Label, White, Direct Thermal Paper, PK4 (22D107)
- Nmc Identification Labels