Shop All Identification Labels
Nmc
Four Digit Placard 1903, Material: Rigid Plastic
Mfr # DL177BR
Zoro # G9452237
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL177BR
- Zoro # G9452237
- UPC # 88748111800
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1903 |
Background Color | Red, White |
Legend/Background Color | White |
Item | Four Digit Placard 1903 |
Description
Four Digit Placard 1903
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0546)
- NMC Individual Character Stencil 8" Number Set, PMC8-E (PMC8-E)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58503)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank (DL98BPR)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL88P)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR50)
- NMC Danger Do Not Enter Label, Pk5 (D104AP)
- NMC Hazardous Materials System Labels, Pk5, Width: 3-1/8" (HMS2P)
- BADGER TAG & LABEL Warning Label, 5 x 3-1/2 in., PK5 (111)
- Nmc Identification Labels