Shop All Identification Labels
Nmc
Four Digit Placard 1301
Mfr # DL186R
Zoro # G9452121
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL186R
- Zoro # G9452121
- UPC # 88748111736
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1301 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Four Digit Placard 1301 |
Description
Four Digit Placard 1301
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 Volts, Landscape (OS-DS-D-35-L-1003)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, 2XL, PR (N9680XXL)
- POWERWELD FR Cotton Welding Sleeves, 9oz Green, 18 in. Length w/ 2 in. Elastics (PWGFRSE)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, LG (63265)
- NMC Symbol Gas Detector Imo Label, IMO142R (IMO142R)
- NMC Organic Peroxide Placard, Material: Unrippable Vinyl (DL15UV)
- NMC Helium Cylinder Shoulder Label, Pk25 (CY104AP)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- NMC Qualified Aerial Lift Operator Hard Hat Emblem, Pk25 (HH84R)
- NMC Danger Asbestos May Cause Cancer Sign, Width: 10" (D24P)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic (DL149BR)
- Nmc Identification Labels