Shop All Identification Labels
Nmc
Four Digit Placard 1223
Mfr # DL182R
Zoro # G9452173
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL182R
- Zoro # G9452173
- UPC # 88748111724
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1223 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Four Digit Placard 1223 |
Description
Four Digit Placard 1223
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNO-SEAL Atsko Clear Leather Protector 7 oz (1330)
- NMC All Visitors Must Report To The.. (SS1R)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 4XL (8402X4)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Material: Unrippable Vinyl (DL181UV)
- NMC No Exit Label, Pk5 (S7AP)
- NMC Drive Safety Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL31PR)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Unrippable Vinyl (DL186UV)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Unrippable Vinyl (DL149BUV25)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk10 (DL71BPR10)
- NMC Self-Adhesive Vinyl Bumper Windshield Red, Pk100, PP13B (PP13B)
- Nmc Safety Labels