Shop All Identification Labels
Nmc
Four Digit 3286 Placard, Pk50, Material: Unrippable Vinyl
Mfr # DL651UV50
Zoro # G9452103
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL651UV50
- Zoro # G9452103
- UPC # 88748113177
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3286 |
Background Color | White, Red |
Legend/Background Color | White |
Item | Four Digit 3286 Placard,PK50 |
Description
Four Digit 3286 Placard,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (9786XL)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- 3M PELTOR Replacement Tip, F/ ORA TAC, PK25 (420-2096-25A)
- NMC Symbol Co2 Battery Imo Label, IMO147P (IMO147P)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- NMC Misc Blank Dot Placard Sign, Pk25, Subject Matter: Hazardous Substances (DL61BP25)
- NMC Oxygen 2 Dot Placard Label, Pk25 (DL7AP)
- NMC Empty Self-Laminating Label (HW35SL100)
- NMC Danger Chemical Storage Area Label, Pk5 (D239AP)
- BRADY Label (B33-37-439)
- Nmc Safety Labels