Shop All Identification Labels
Nmc
Four Digit 3286 Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL651PR50
Zoro # G9452027
product price: $68.59
/pk 50, $1.37/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL651PR50
- Zoro # G9452027
- UPC # 88748113167
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3286 |
Background Color | White, Red |
Legend/Background Color | White |
Item | Four Digit 3286 Placard,PK50 |
Description
Four Digit 3286 Placard,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Deerskin Palm, L, PR (1864-5)
- NMC Emergency Eye Wash Plant Marking Stencil (PMS227)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 24" W x (MASR42BK)
- SCS Label, Black/Yellow, 2in.H x 2in.W, Self-Ad (129LABEL)
- NMC First Aid Trained Hard Hat Emblem, Pk25 (HH73R)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR10)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk50, Material: Unrippable Vinyl (DL50UV50)
- NMC Explosives 1.2B 1 Dot Placard Label, Pk25 (DL90AP)
- NMC Radioactive 7 Dot Placard Sign, Material: Rigid Plastic (DL16PR)
- Nmc Identification Labels