Shop All Identification Labels
Nmc
Four Digit 3286 Placard, Pk25, Material: Unrippable Vinyl
Mfr # DL651UV25
Zoro # G9452167
product price: $38.59
/pk 25, $1.54/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL651UV25
- Zoro # G9452167
- UPC # 88748113176
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3286 |
Background Color | White, Red |
Legend/Background Color | White |
Item | Four Digit 3286 Placard,PK25 |
Description
Four Digit 3286 Placard,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Full Zip Hoodie Childrens LG (127-22083)
- INCOM Arrow Tape, Black/Orange, 4 In. W, PMA453 (PMA453)
- CSI Filter, for Bullard or Nova Air Filter (CSI41AF)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (96695M)
- NMC Graphic No Pedestrians Iso Label, Pk5 (ISO432AP)
- NMC Radioactive I Label, Pk25 (DL25AP)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL105P)
- NMC Oxygen 2 Dot Placard Label, Pk25 (DL7AP)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Rigid Plastic (DL47R)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl (DL65BP)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH125)
- Nmc Safety Labels