Shop All Identification Labels
Nmc
Four Digit 3286 Placard, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL651PR25
Zoro # G9452018
product price: $49.45
/pk 25, $1.98/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL651PR25
- Zoro # G9452018
- UPC # 88748113166
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3286 |
Background Color | White, Red |
Legend/Background Color | White |
Item | Four Digit 3286 Placard,PK25 |
Description
Four Digit 3286 Placard,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING RecycLockout Gate Valve Lockout, 1" to 2.5", Recycled Plastic, 7103 (7103)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, OE (EGO20963)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- DUE NORTH Replacement Spikes, TungstenCarbide, PK100 (V3550670-O/S)
- NMC Radioactive 7 Dot Placard Sign, Language: English (DL16R)
- NMC Acetylene Hazmat Label (M768LP)
- NMC Symbol Bilge Pump Imo Label, IMO164R (IMO164R)
- NMC Empty Label, Pk25 (DL168AP)
- NMC Flammable Solid 4 Dot Placard Label, Pk25 (DL11AP)
- NMC Pg Iii 6 Dot Placard Sign, Material: Rigid Plastic (DL127R)
- NMC Certified Crane Operator Hard Hat Label, Pk25 (HH34)
- Nmc Identification Labels