Shop All Identification Labels
Nmc
Four Digit 3286 Placard, Pk10, Material: Unrippable Vinyl
Mfr # DL651UV10
Zoro # G9452149
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL651UV10
- Zoro # G9452149
- UPC # 88748113174
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3286 |
Background Color | White, Red |
Legend/Background Color | White |
Item | Four Digit 3286 Placard,PK10 |
Description
Four Digit 3286 Placard,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Die Cut Gown, 6 mil, Yellow, XL (86046)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 in Sleeve Length, Black, L (SFX-DG2)
- NMC Danger Watch For Falling Material Sign, D622AB (D622AB)
- TOUGH DUCK Moto Vest, WV041-BROWN-L (WV041)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL61BUV10)
- NMC Pg Iii 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL127P50)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25 (DL81BPR25)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- NMC Flammable Liquid 3 Dot Label, Material: Pressure Sensitive Paper (DL161ALV)
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- NEVS Direct Thermal Piggy Back Label, Strip Style 2-up 13/16" x 1-11/16" (CS-PB-T2S)
- Nmc Identification Labels