Shop All Identification Labels
Nmc
Four Digit 3286 Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL651PR10
Zoro # G9451981
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL651PR10
- Zoro # G9451981
- UPC # 88748113164
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3286 |
Background Color | White, Red |
Legend/Background Color | White |
Item | Four Digit 3286 Placard,PK10 |
Description
Four Digit 3286 Placard,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, No Trespassing, 7 in. H (U6-1178-RA_10X7)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50000)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP506-2)
- VESTIL Warning Siren, Steel, Silver (SIREN-SV)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH135)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- NMC Danger Keep Guards In Place Label, Pk5 (D566AP)
- NMC Safe Worker No Accidents Hard Hat Emblem, Pk25 (HH27)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- NMC Symbol Powder Installation Imo Label, IMO118P (IMO118P)
- NEVS Calorie Count - Write on Menu all Foods Eaten Label 7/8 x 1-5/8" (D-0517)
- Nmc Identification Labels