Shop All Identification Labels
Nmc
Four Digit 3286 Placard, Material: Unrippable Vinyl
Mfr # DL651UV
Zoro # G9452112
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL651UV
- Zoro # G9452112
- UPC # 88748113173
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3286 |
Background Color | White, Red |
Legend/Background Color | White |
Item | Four Digit 3286 Placard |
Description
Four Digit 3286 Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFANNER Protos Integral ARBORIST Helmet - Orange & Neon Yellow (PROTOS-ONY)
- MCKESSON PERRY PERFORMANCE PLUS Perry Performance Plus, Poly Surgical Gloves, 9 mil Palm, Polyisoprene, Powder-Free, 6.5, 400 PK (20-2065N)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Blue Mirror Lens (AEGIR-MI)
- NMC Graphic Wear Head Hearing And Eye P Iso Label, Pk10 (ISO211AP)
- NMC Danger Stay Clear Label, Pk5 (D105AP)
- NMC Laser Hazard Iso Label, Pk5 (ISO468AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- NMC Four Digit 2735 Placard, Material: Unrippable Vinyl (DL120UV)
- NMC Flammable Ghs Label, Material: Flexo Pressure Sensitive Paper .003 (GHS2002AL2)
- VNM SIGNMAKER Label Tape, Orange, 2in W, For Mfr No. VnM4, REFON-3508 (REFON-3508)
- Nmc Safety Labels