Shop All Identification Labels
Nmc
Four Digit 2924 Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL650PR50
Zoro # G9451753
product price: $73.45
/pk 50, $1.47/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL650PR50
- Zoro # G9451753
- UPC # 88748113148
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2924 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Four Digit 2924 Placard,PK50 |
Description
Four Digit 2924 Placard,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYMD000100)
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (DPG59-120)
- CONDOR Absorbent Sock, Gray, 4 gal., PK4 (35ZR48)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk5 (ISO458AP)
- NMC Radioactive 7 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL16P)
- NMC Dot Placard Sign, 1942 5.1 (DL145BP)
- NMC Nfpa Label Symbol 2", Pk5, Subject Matter: Hazard Communication (DCL132)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl (DL65BP)
- NMC Symbol Heat Detector Imo Label, IMO141R (IMO141R)
- NEVS Canine Dorsal Ventral Label 2" x 3" White w/Red (VW-0066)
- Nmc Safety Labels